Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series pipe straps, 1" height, 3.53" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Hot-dipped galvanized, 1, .31
Overview
Eaton B-Line series pipe straps, 1" height, 3.53" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Hot-dipped galvanized, 1, .31
Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,
Also known as: 781011630225, B2400-1HDG
Specifications
Material: | Low Carbon Steel |
Material: | Low Carbon Steel |
Customer Reviews
No reviews for this product
(0)