This product has been discontinued.
LED Module, Gimbal, 6", 13W, 120V, 2700K
Item #: 622386
Cat #: LED/RT6/G/900/827/FL80
UPC: 046135726330
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Gimbal, 6 Inch, 13 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 900, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 72633
Overview
LED Module, Gimbal, 6 Inch, 13 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 900, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 72633
Also known as: 046135726330, LED/RT6/G/900/827/FL80
Specifications
Type: | Module |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Type: | Module |
Wattage: | 13 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 6 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)