Framing Screw, Phillips Pan Head, #6 x 7/16''

Item #: 622379

Cat #: FT6716

UPC: 781002163909

Sign In or Register to view pricing and more.
Documents & Guides
Framing Screw, Phillips Pan Head, #6 x 7/16 Inch, Black Oxide, Tuff Pack, QTY 500

Overview

Framing Screw, Phillips Pan Head, #6 x 7/16 Inch, Black Oxide, Tuff Pack, QTY 500
Framing Screws are used to connect light-gauge sheet metal parts together. They are manufactured with Philips recess drives and tapered pan heads and are finished with a black phosphate coating.
Also known as: 781002163909, FT6716

Specifications

Drive: Phillips
Length: 7/16 in
Color: Black
Size: # 6
Material: Steel
Screw Head: Flat
Thread: Fine
Finish: Black Oxide
Drive: Phillips
Color: Black
Material: Steel
Thread: Fine
Length: 7/16 in
Size: # 6
Screw Head: Flat
Finish: Black Oxide

Customer Reviews

No reviews for this product
(0)