28W T5 Fluorescent Lamp, 41K

Item #: 622377

Cat #: 35043

UPC: 807154350438

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent F28 T5 Tube 46in 28W 4100K Miniature Bi-Pin Base Programmed Start Dimmable 3150 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent F28 T5 Tube 46in 28W 4100K Miniature Bi-Pin Base Programmed Start Dimmable 3150 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154350438, 35043

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 28
Lumens: 3150
Length: 4 ft, 48 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Lumens: 3150
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)