DuroSite LED Linear Fixture, Gen II, 4', 66W, 100-277V

Item #: 622359

Cat #: LTM3C4M2PDR

UPC: 056020948846

Sign In or Register to view pricing and more.
Documents & Guides
DuroSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 7000, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Polycarbonate lens, Drilling rig accessories kit

Overview

DuroSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 7000, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Polycarbonate lens, Drilling rig accessories kit
Also known as: 056020948846, LTM3C4M2PDR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7000
Length: 4 ft
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 7000
Wattage: 66
Light Technology: LED

Customer Reviews

No reviews for this product
(0)