DAI LTM3C4D2PDR GENERAL PURPOSE UL

Item #: 622358

Cat #: LTM3C4D2PDR

UPC: 056020948808

Sign In or Register to view pricing and more.
Documents & Guides
DAI LTM3C4D2PDR GENERAL PURPOSE UL 1598A TWOFOOT LINEAR GEN II MODEL

Overview

DAI LTM3C4D2PDR GENERAL PURPOSE UL 1598A TWOFOOT LINEAR GEN II MODEL
Also known as: 056020948808, LTM3C4D2PDR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3600
Wattage: 33
Length: 2 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 33
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 3600
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)