Junction Box, NEMA 4X, Clamp Cover, 30" x 30" x 8"

Item #: 62228

Cat #: A30H3008SSLP

UPC: 783510240400

Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel Type 304
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA30H3008SSLP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510240400, A30H3008SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Mounting: Surface
Width: 30 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)