Label,BBP33,B425,3x2,Wht,500 LBL/RL

Item #: 622175

Cat #: B33-19-425

UPC: 662820968931

Sign In or Register to view pricing and more.
Documents & Guides
BBP«33 Series WorkHorseÖ Solvent Resistant Polypropylene Labels - White. Brand Name: Brady«. Sub Brand: BBP«33 Series WorkHorse«. Type: Label. Application: General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-425 Polypropylene. Height: 2 IN. Width: 3 IN. Thickness: 0.0046 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -94 to 248 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 500. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R4500, R6200, R6400. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 143053.

Overview

BBP«33 Series WorkHorseÖ Solvent Resistant Polypropylene Labels - White. Brand Name: Brady«. Sub Brand: BBP«33 Series WorkHorse«. Type: Label. Application: General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-425 Polypropylene. Height: 2 IN. Width: 3 IN. Thickness: 0.0046 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -94 to 248 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 500. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R4500, R6200, R6400. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 143053.
Also known as: 662820968931, B33-19-425

Specifications

Type: Label
Color: White
Material: Polypropylene
Type: Label
Material: Polypropylene
Color: White

Customer Reviews

No reviews for this product
(0)