FREE-STANDING PANEL

Item #: 622163

Cat #: AF7236P

UPC: 782051427523

Sign In or Register to view pricing and more.
Documents & Guides
FREE-STANDING PANEL

Overview

FREE-STANDING PANEL
Also known as: 782051427523, AF7236P

Specifications

Height: 72 in
Color: White
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Height: 72 in
Width: 36 in
IP/NEMA Rating: NEMA 4X
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)