This product may not be available in all locations.
![Breaker, 225A, Tenant Main, 2P, 120/240V, Type CCV Breaker, 225A, Tenant Main, 2P, 120/240V, Type CCV](https://rexel-cdn.com/products/image.jpg?i=F0721727-1F14-4FFC-A236-8A6BFC151672&f=420)
Breaker, 225A, Tenant Main, 2P, 120/240V, Type CCV
Item #: 622053
Cat #: CCV2225
UPC: 786685368641
Sign In or Register to view pricing and more.
Documents & Guides
225 Amp, 2-Pole, Type CCV, Tenant Circuit Breaker, 120/240 VAC.
Overview
225 Amp, 2-Pole, Type CCV, Tenant Circuit Breaker, 120/240 VAC.
Also known as: 786685368641, CCV2225
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 225 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)