Power Outlet Panel, 50A, 125/250VAC, 3P, 4W, Surface Mount, NEMA 3R ** Obsolete**

Item #: 622001

Cat #: CHU1N7N4NS

UPC: 782114203828

Sign In or Register to view pricing and more.
Documents & Guides
Unmetered, Power Outlet Panel, Receptacle Type, Left Position: NEMA 14-50r, 50 Amp, 125/250 Volt AC, 3-Pole, 4-Wire, Non-ground Fault Circuit Breaker, Surface Mounting, Standard Four Circuit Interiors

Overview

Unmetered, Power Outlet Panel, Receptacle Type, Left Position: NEMA 14-50r, 50 Amp, 125/250 Volt AC, 3-Pole, 4-Wire, Non-ground Fault Circuit Breaker, Surface Mounting, Standard Four Circuit Interiors
Also known as: 782114203828, CHU1N7N4NS

Specifications

Poles: 3
Family / Style: CH
Mounting: Surface
Volts AC: 125/250
Phase: 1
Amps: 50
NEMA Configuration: 14-50R
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Phase: 1
NEMA Configuration: 14-50R
Family / Style: CH
Volts AC: 125/250
Amps: 50
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)