Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, Unshielded - Plenum, 14 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, Flexible Plenum Jacket, Polymer Alloy Insulation
Overview
Fire Alarm Cable, Unshielded - Plenum, 14 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, Flexible Plenum Jacket, Polymer Alloy Insulation
Also known as: 60993B
Specifications
Color: | Red |
Volts AC: | 300 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Gauge: | 14 |
Shielding: | Unshielded |
Stranding: | Solid |
Color: | Red |
Conductors: | 2 |
Material: | Copper |
Gauge: | 14 |
Stranding: | Solid |
Volts AC: | 300 |
Length: | 1000 ft |
Jacket: | Plenum |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)