Insulated Electrical Gloves, 14", Class 2, Size 8

Item #: 621890

Cat #: IG2-14-8B

UPC: 696812041227

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 2, Length: 14 Inch, Size: 8, Color: Black, Voltage Capacity: 17000 VAC, 25500 VDC

Overview

Insulated Rubber Electrical Gloves, Class 2, Length: 14 Inch, Size: 8, Color: Black, Voltage Capacity: 17000 VAC, 25500 VDC
Also known as: 696812041227, IG2-14-8B

Specifications

Size: 8
Type: Arc Flash, Gloves
Material: Rubber
Length: 14 in
Size: 8
Material: Rubber
Type: Arc Flash, Gloves
Length: 14 in

Customer Reviews

No reviews for this product
(0)