Mini circuit breaker, QOU, 60A, 2 pole, 120/240 VAC, 10kA, four point quick connect terminals

Item #: 62174

Cat #: QOUQ260

UPC: 785901323402

Sign In or Register to view pricing and more.
Mini circuit breaker, QOU, 60A, 2 pole, 120/240 VAC, 10kA, four point quick connect terminals

Overview

Mini circuit breaker, QOU, 60A, 2 pole, 120/240 VAC, 10kA, four point quick connect terminals
QO™ and QOU Miniature Circuit Breakers, QOUQ260, is ideal for OEM applications. Equipped with a feature of Quick connetion QOU miniature circuit breakers are used for overcurrent protection and switching on both AC and DC electrical systems. These Breakers provide a means to manually open a circuit.
Also known as: 785901323402, QOUQ260

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 60
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)