Relay, Industrial, IEC, 4P, NO, 24VDC Coil, with Diode

Item #: 62169

Cat #: 700-CF400EJ

UPC: 662074832248

Documents & Guides
Relay, Industrial IEC, 4-Pole, Normally Open, Standard Contacts, 24 Volt DC Coil, with Diode
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Industrial IEC, 4-Pole, Normally Open, Standard Contacts, 24 Volt DC Coil, with Diode
Our Bulletin 700-CF IEC Control Relays provide features required for demanding industrial applications—mechanically linked contacts, timing options, long contact life—in an IEC design.
Also known as: 662074832248, 700-CF400EJ

Specifications

Volts DC Control: 24
Type: Control, Relay, Industrial IEC
Volts DC: 24
Mounting: DIN Rail
Poles: 4
Volts DC Control: 24
Volts DC: 24
Poles: 4
Type: Control, Relay, Industrial IEC
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)