Load Center, Neutral Lug, 225A, 4-300MCM, CU/AL

Item #: 62168

Cat #: LK225AN

UPC: 785901522492

Load Center, Neutral Lug, 225 Amp, 4 AWG - 300 MCM, CU/AL, Series S, SO3
Sign In or Register to view pricing and more.

No associated products found.

Overview

Load Center, Neutral Lug, 225 Amp, 4 AWG - 300 MCM, CU/AL, Series S, SO3
Also known as: 785901522492, LK225AN

Specifications

Mounting: Panel
Amps: 225
Standards: California Proposition 65
Allowable Gauge Range: 4 - 300
Mounting: Panel
Standards: California Proposition 65
Amps: 225
Allowable Gauge Range: 4 - 300

Customer Reviews

No reviews for this product
(0)