Contactor, IEC, 60A, 3P, 120VAC Coil, No Auxiliary Contacts

Item #: 62160

Cat #: 100-C60D00

UPC: 662072617083

Contactor, IEC, 60 Amp, 3-Pole, 120 Volt AC Coil, No Auxiliary Contacts
Sign In or Register to view pricing and more.

Overview

Contactor, IEC, 60 Amp, 3-Pole, 120 Volt AC Coil, No Auxiliary Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C60D00 from Rockwell Automation® is a 60 A 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072617083, 100-C60D00

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Amps: 60
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 60

Customer Reviews

No reviews for this product
(0)