
70W HPS Floodlight
Item #: 621575
Cat #: FL-70HPK
UPC: 765364180033
Documents & Guides
Flood Light, 70W HPS, 120V. Lamp Included.
Sign In or Register to view pricing and more.
Overview
Flood Light, 70W HPS, 120V. Lamp Included.
Also known as: 765364180033, FL-70HPK
Specifications
Wattage: | 70 |
Volts AC: | 120 |
Mounting: | Knuckle |
Color: | Bronze |
Light Technology: | HID |
Wattage: | 70 |
Mounting: | Knuckle |
Light Technology: | HID |
Volts AC: | 120 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)