This product may not be available in all locations.
3
more

Breaker, Enclosure Only, NEMA 3R, 2P, 225A, for QOM Breakers
Item #: 62156
Cat #: QOM22225NRB
UPC: 785901328872
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Enclosure Only, NEMA 3R, 2-Pole, 225 Amp, for QOM Breakers
Overview
Breaker, Enclosure Only, NEMA 3R, 2-Pole, 225 Amp, for QOM Breakers
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 785901328872, QOM22225NRB
Specifications
Poles: | 2 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 120/240 |
Amps: | 225 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Amps: | 225 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)