Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, 5 Meter

Item #: 621547

Cat #: 889D-F8NB-5

UPC: 885630500317

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 5 Meter, 24 AWG, No Connector

Overview

Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 5 Meter, 24 AWG, No Connector
Also known as: 885630500317, 889D-F8NB-5

Specifications

Gauge: 24
Color: Red
Length: 5 m
Type: Cordset, Female Straight
Material: PVC
Gauge: 24
Length: 5 m
Material: PVC
Color: Red
Type: Cordset, Female Straight

Customer Reviews

No reviews for this product
(0)