PVC Coated Rigid Shoe Kit, EMT Diameter: 1/2" - 2"

Item #: 621463

Cat #: 12586

UPC: 783310013211

Sign In or Register to view pricing and more.
PVC Coated Rigid Shoe Kit, EMT Diameter: 1/2" - 2", Compatible Models: 555C, 555CX and 555DX

Overview

PVC Coated Rigid Shoe Kit, EMT Diameter: 1/2" - 2", Compatible Models: 555C, 555CX and 555DX
Bend 1/2" - 2" conduit on one shoe. No loose pieces. One time set-up. Less lifting reduces operator fatigue Works with Greenlee 555CX, 555DX and 555C electric conduit benders
Also known as: 783310013211, 12586

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Shoe Kit
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Shoe Kit

Customer Reviews

No reviews for this product
(0)