Plinth Base, 200mm

Item #: 62137

Cat #: PPB2124

UPC: 783510234898

Sign In or Register to view pricing and more.
Documents & Guides
HOF PPB2124 PLINTH BASE 200MM

Overview

HOF PPB2124 PLINTH BASE 200MM
Also known as: 783510234898, PPB2124

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)