This product may not be available in all locations.
![Relay, Industrial, IEC, 4P, NO, 24VDC Coil, with Diode Relay, Industrial, IEC, 4P, NO, 24VDC Coil, with Diode](https://rexel-cdn.com/products/image.jpg?i=2714E39A-E77E-4AE1-B3EF-FEFF6D417A41&f=420)
Relay, Industrial, IEC, 4P, NO, 24VDC Coil, with Diode
Item #: 62135
Cat #: 700-CFM400EJ
UPC: 662074863594
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Industrial IEC, 4 Pole, Normally Open, Master Contacts, 24 Volt DC Coil, with Diode
Overview
Relay, Industrial IEC, 4 Pole, Normally Open, Master Contacts, 24 Volt DC Coil, with Diode
Also known as: 662074863594, 700-CFM400EJ
Specifications
Type: | Control, Relay, Industrial IEC |
Volts DC: | 24 |
Mounting: | DIN Rail |
Poles: | 4 |
Type: | Control, Relay, Industrial IEC |
Mounting: | DIN Rail |
Volts DC: | 24 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)