Insulated Electrical Gloves, 11", Class 00, Size 9H, Black

Item #: 621246

Cat #: E0011B/9H

UPC:

Documents & Guides
Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 9H
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Electrical Rubber Gloves, Class 00, Length: 11 Inch, Color: Black, Size: 9H
Also known as: E0011B/9H

Specifications

Size: 9
Color: Black
Material: Rubber
Class: 00
Size: 9
Material: Rubber
Color: Black
Class: 00

Customer Reviews

No reviews for this product
(0)