
Cylinder Lock Kit For Type 1 Enclosures and Hinged Cover Pull Boxes
Item #: 6212
Cat #: AL12AR
UPC: 783510346300
Documents & Guides
Cylinder Lock Kit includes a Type L12 Cylinder Lock, Cam and All Hardware for Type 1 Enclosures & Hinged Cover Pull Boxes.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cylinder Lock Kit includes a Type L12 Cylinder Lock, Cam and All Hardware for Type 1 Enclosures & Hinged Cover Pull Boxes.
T-Handle Latch and Keyed Cylinder Lock can be installed simply by removing the standard slotted latch and inserting the kit. Latch and lock fit Type 1 enclosures and hinged-cover pull boxes. Catalog number AL7A includes a Type L7 T-handle and all hardware. Catalog number AL12AR includes a Type L12 cylinder lock, cam, two keys, and all hardware.
Also known as: 783510346300, AL12AR
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Height: | 0.910 in |
Special Program: | Hoffman On Demand |
Width: | 0.910 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 0.910 in |
Width: | 0.910 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 02/01/2012
Hoffman AL12AR
Installs easy with no cutting or drilling. Good replacement item to secure your enclosure.