1/2" CARFLEX 3/10 THHN

Item #: 62106

Cat #: WCD3106

UPC: 034481147497

Sign In or Register to view pricing and more.
Documents & Guides
CAR WCD3106 1/2" CARFLEX 3/10 THHN

Overview

CAR WCD3106 1/2" CARFLEX 3/10 THHN
Also known as: 034481147497, WCD3106

Specifications

Diameter: 1/2 in
Gauge: 10
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 6 ft
Diameter: 1/2 in
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 10
Volts AC: 120
Material: Copper
Length: 6 ft

Customer Reviews

No reviews for this product
(0)