Disconnect Switch, Fusible, NEMA 3R, 60A, 3P, 600VAC, Heavy Duty

Item #: 620901

Cat #: H362RBVW

UPC: 785901825609

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Viewing Window

Overview

Disconnect Switch, Fused, NEMA 3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Viewing Window
Also known as: 785901825609, H362RBVW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)