COMBO STARTER 600VAC 90A NEMA

Item #: 620850

Cat #: 8538SEG13V06

UPC: 785901862406

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 90A NEMA,3,3,3-Phase,3-Pole,480Vac@60Hz - 440Vac@50Hz,50 hp 460 V AC 3 phases-50 hp 575 V AC 3 phases,600 V AC,Combination Starter,General Purpose (Indoor),NEMA 1 painted sheet steel with external reset,S,fusible disconnect switch H 100 A,without,melting alloy

Overview

Square D,COMBO STARTER 600VAC 90A NEMA,3,3,3-Phase,3-Pole,480Vac@60Hz - 440Vac@50Hz,50 hp 460 V AC 3 phases-50 hp 575 V AC 3 phases,600 V AC,Combination Starter,General Purpose (Indoor),NEMA 1 painted sheet steel with external reset,S,fusible disconnect switch H 100 A,without,melting alloy
COMBO STARTER 600VAC 90A NEMA
Also known as: 785901862406, 8538SEG13V06

Specifications

Type: Combination Starter
Standards: California Proposition 65
Type: Combination Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)