LED Argo Headlamp

Item #: 620841

Cat #: 61302

UPC: 080926613027

Sign In or Register to view pricing and more.
Documents & Guides
Headlamp, Argo, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Weight: 4 oz, Light Output: 62/16 Lumens, Run Time: 6.5/30 Hours, Power Requirements: (2) 3V Lithium Batteries, Includes: Hard Hat Strap & Elastic Head Strap

Overview

Headlamp, Argo, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Weight: 4 oz, Light Output: 62/16 Lumens, Run Time: 6.5/30 Hours, Power Requirements: (2) 3V Lithium Batteries, Includes: Hard Hat Strap & Elastic Head Strap
If you often find yourself needing to illuminate objects at a distance, the long-range capability of the Argo delivers a far-reaching beam of 190 meters. You may prefer the features of this headlamp if you’re checking utility lines from the ground or moving about during outdoor activities and need to see where you’re going and what’s ahead.
Also known as: 080926613027, 61302

Specifications

Type: LED, Lithium Battery, Water Resistant, Headlamp
Lumens: 16, 62
Type: LED, Lithium Battery, Water Resistant, Headlamp
Lumens: 16, 62

Customer Reviews

No reviews for this product
(0)