Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V

Item #: 620806

Cat #: ICN2S28T35M

UPC: 781087131732

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F14T5, (1 or 2) F21T5, (1 or 2) F28T5, (1 or 2) F28T5/ES (25W) or (1) F35T5.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F14T5, (1 or 2) F21T5, (1 or 2) F28T5, (1 or 2) F28T5/ES (25W) or (1) F35T5.
Also known as: 781087131732, ICN2S28T35M

Specifications

Family / Style: Centium
Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Volts AC Range: 120 - 277
Family / Style: Centium
Shape: T5 (Tubular)
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 28

Customer Reviews

No reviews for this product
(0)