CIRCUIT BREAKER 3P 50AT 600V

Item #: 620769

Cat #: AEAB13650C

UPC: 781381856454

Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Watertight, Breaker Type Cutler-Hammer, FD, Trip Type Non-Interchangeable, Voltage Rating 600 V, Current Rating 50 Ampere, Interrupting Rating 65000 Ampere at 240 VAC, 35000 Ampere at 480 VAC, 18000 Ampere at 600 VAC, Number of Poles 3, Hub Size 1-1/2 Inch, Hub Location Dead End, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/4X, Enclosure Material Copper Free Aluminum, Enclosure Finish Gray Epoxy Powder Coated, Shaft/Handle Material Stainless Steel, Approval UL 1203, CSA C22.2, Material Neoprene (O-Ring), Stainless Steel (Hinges)

Overview

Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Watertight, Breaker Type Cutler-Hammer, FD, Trip Type Non-Interchangeable, Voltage Rating 600 V, Current Rating 50 Ampere, Interrupting Rating 65000 Ampere at 240 VAC, 35000 Ampere at 480 VAC, 18000 Ampere at 600 VAC, Number of Poles 3, Hub Size 1-1/2 Inch, Hub Location Dead End, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/4X, Enclosure Material Copper Free Aluminum, Enclosure Finish Gray Epoxy Powder Coated, Shaft/Handle Material Stainless Steel, Approval UL 1203, CSA C22.2, Material Neoprene (O-Ring), Stainless Steel (Hinges)
Also known as: 781381856454, AEAB13650C

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 50
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Amps: 50
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)