This product may not be available in all locations.
![Selector Switch, 3-Position, Spring Return, Black Knob, 2NO/2NC Selector Switch, 3-Position, Spring Return, Black Knob, 2NO/2NC](https://rexel-cdn.com/products/image.jpg?i=8C7A46CA-FA8E-4E07-811E-368169071C47&f=420)
Selector Switch, 3-Position, Spring Return, Black Knob, 2NO/2NC
Item #: 62068
Cat #: 800H-JR91B
UPC: 662073628408
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Spring Return from Both, Black Knob, White Insert, NEMA 4/4X/13, KB7 Cam, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Overview
Selector Switch, 3 Position, Spring Return from Both, Black Knob, White Insert, NEMA 4/4X/13, KB7 Cam, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073628408, 800H-JR91B
Specifications
Size: | 30 mm |
Color: | Black/White |
Material: | Plastic |
Type: | KB7 Cam, 3 Position, Selector Switch |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Black/White |
Type: | KB7 Cam, 3 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)