Drive, Variable, 240VAC, 11A, 2.2kW, 3HP, Normal & Heavy Duty

Item #: 620646

Cat #: 25A-B011N104

UPC: 885630701189

Documents & Guides
AC Drive, PowerFlex 523, 240 Volt AC, 3-Phase, 11 Amps, 3 Horse Power, 2.2 kW Normal Duty, 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20/Open, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

AC Drive, PowerFlex 523, 240 Volt AC, 3-Phase, 11 Amps, 3 Horse Power, 2.2 kW Normal Duty, 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20/Open, No Filter
Our PowerFlex® 523 AC Drives are cost-effective and ideal for standalone machines. These drives provide an innovative, modular design that supports fast and easy installation and configuration. In addition, they offer USB programming, application-specific configuration, and flexible mounting options. PowerFlex 523 AC drives offer a power rating of 0.2...22 kW (0.25...30 Hp) with global voltage classes of 100...600V. They support a wide range of motor control, offer a compact footprint, and operate at temperatures as high as 70 °C (158 °F).
Also known as: 885630701189, 25A-B011N104

Specifications

Phase: 3
Horsepower: 3
Type: Variable Frequency Drive
Volts AC: 240
Amps: 11
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 11
Wattage: 2.200 kW
Horsepower: 3
Volts AC: 240
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)