This product may not be available in all locations.
![Starter, Open, Size 1, Full Voltage, 600VAC, 27A, 120VAC Coil Starter, Open, Size 1, Full Voltage, 600VAC, 27A, 120VAC Coil](https://rexel-cdn.com/products/image.jpg?i=145C1F8C-25F0-4594-B1F2-657CF6F7669C&f=420)
Starter, Open, Size 1, Full Voltage, 600VAC, 27A, 120VAC Coil
Item #: 62064
Cat #: 509-BOD-A2G
UPC: 662072589403
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Open, Size 1, Full Voltage, 600 Volt AC, 27 Amp, 120 Volt Coil, 5.4 - 27 Amp Solid State, Overload Relay
Overview
Starter, Open, Size 1, Full Voltage, 600 Volt AC, 27 Amp, 120 Volt Coil, 5.4 - 27 Amp Solid State, Overload Relay
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-BOD-A2G from Rockwell Automation® is a NEMA three-phase non-reversing starter. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072589403, 509-BOD-A2G
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Size 1, Starter, Open |
Size: | 1 |
Mounting: | Surface |
Amps: | 27 |
Volts AC: | 600 |
Amps Range: | 5.400 - 27 |
Volts AC Control: | 120 |
Type: | Size 1, Starter, Open |
Mounting: | Surface |
Volts AC: | 600 |
Poles: | 3 |
Size: | 1 |
Amps: | 27 |
Amps Range: | 5.400 - 27 |
Customer Reviews
No reviews for this product
(0)