E-CURB Diameter Round, 3", Gray

Item #: 620528

Cat #: F1331

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
E-CURB Diameter Round, 3 inch, Gray, 10-Pack

Overview

E-CURB Diameter Round, 3 inch, Gray, 10-Pack
Also known as: F1331

Specifications

Diameter: 3 in
Color: Gray
Diameter: 3 in
Color: Gray

Customer Reviews

No reviews for this product
(0)