OCC LRELL11/2X36-G 1-1/2X36X90 GRAY

Item #: 620434

Cat #: LRELL11/2X36-G

UPC: 704508394738

Sign In or Register to view pricing and more.
Documents & Guides
OCC LRELL11/2X36-G 1-1/2X36X90 GRAY PVC CTD LRELL STL

Overview

OCC LRELL11/2X36-G 1-1/2X36X90 GRAY PVC CTD LRELL STL
Also known as: 704508394738, LRELL11/2X36-G

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 1 1/2 in
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)