NEMA 4X FEED-THROUGH 6000 WIREWAY SECTION

Item #: 620431

Cat #: 6660-4XSFW

UPC: 782051134520

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wireway, 6" height, 60" length, 6" width, 4XSFW wireway, Wireway hanger, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 16 gauge

Overview

Eaton B-Line series wireway, 6" height, 60" length, 6" width, 4XSFW wireway, Wireway hanger, Hinged cover, NEMA 4X, 304 stainless steel, Seamless poured in-place, Hinged, #4 brushed finish, 16 gauge
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Also known as: 782051134520, 6660-4XSFW

Specifications

Length: 60 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Length: 60 in
Height: 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)