This product has been discontinued.
Support Grip, Split Lace, Double Weave, 2.00" - 2.49"
Item #: 620345
Cat #: L9735
UPC: 078477972335
Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 37 Inch.
Overview
Support Grip, Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 37 Inch.
Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 2.00 to 2.49 Cable Diameter
Also known as: 078477972335, L9735
Specifications
Length: | 37 in |
Material: | Steel |
Diameter Range: | 2.000 - 2.490 in |
Length: | 37 in |
Diameter Range: | 2.000 - 2.490 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)