B-LINE B22H17/8-120GRN Deep Strut, 1 5

Item #: 62031

Cat #: B22H17/8-120GRN

UPC: 781011214203

Sign In or Register to view pricing and more.
Documents & Guides
BLI B22H17/8-120GRN Deep Strut 1

Overview

BLI B22H17/8-120GRN Deep Strut 1
Also known as: 781011214203, B22H17/8-120GRN

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)