Contactor, IEC, 30A, 3P, 24VAC Coil, No Aux. Contacts

Item #: 62030

Cat #: 100-C30J00

UPC: 662072593189

Sign In or Register to view pricing and more.
Contactor, IEC, 30A, 3P, 24VAC Coil, No Aux. Contacts

Overview

Contactor, IEC, 30A, 3P, 24VAC Coil, No Aux. Contacts
Also known as: 662072593189, 100-C30J00

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 24
Amps: 30
Family / Style: 100-C
Poles: 3
Volts AC Control: 24
Family / Style: 100-C
Type: Contactor
Amps: 30

Customer Reviews

No reviews for this product
(0)