Breaker, Lug In/Lug Out, 2P, 25A, 120VAC, Type QOU, 10kAIC

Item #: 62026

Cat #: QOU225

UPC: 785901489146

Sign In or Register to view pricing and more.
Breaker, Lug In/Lug Out, 2-Pole, 25 Amp, 120 Volt AC, Type QOU, 10 kAIC

Overview

Breaker, Lug In/Lug Out, 2-Pole, 25 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 785901489146, QOU225

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)