BR style 1-inch loadcenter

Item #: 620253

Cat #: BR1624N125

UPC: 786676448154

Sign In or Register to view pricing and more.
BR loadcenter, convertible main, no feed-thru lugs, BREQS125 hold-down screw, 125A, single-phase, 24-pole, 24 circuits, 16 spaces, 120/240V, wire size depends upon main breaker kit or main lug kit, NEMA 1 enclosure, c1 box size

Overview

BR loadcenter, convertible main, no feed-thru lugs, BREQS125 hold-down screw, 125A, single-phase, 24-pole, 24 circuits, 16 spaces, 120/240V, wire size depends upon main breaker kit or main lug kit, NEMA 1 enclosure, c1 box size
Also known as: 786676448154, BR1624N125

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Poles: 2
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Spaces: 16
Family / Style: BR
Type: Main Breaker
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 16
Mounting: Flush, Surface
Amps: 125
Phase: 1
Circuits: 24
Family / Style: BR

Customer Reviews

No reviews for this product
(0)