Sensor, Photoelectric, Transmitted Beam, 10 - 30VDC

Item #: 62025

Cat #: 42GRL-9040-QD

UPC: 662468493390

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, Infrared, 10 - 30 Volt DC, 2 meter 300 Volt Cable

Overview

Sensor, Photoelectric, Transmitted Beam, Infrared, 10 - 30 Volt DC, 2 meter 300 Volt Cable
Also known as: 662468493390, 42GRL-9040-QD

Specifications

Mounting: Surface
Pins: 4
Volts DC Range: 10 - 30
Range: 0.830 - 500 ft, 25 - 152 mm
Mounting: Surface
Volts DC Range: 10 - 30
Pins: 4
Range: 0.830 - 500 ft, 25 - 152 mm

Customer Reviews

No reviews for this product
(0)