Transformer, Control Circuit, 500VA, 220 x 440 - 110VAC

Item #: 62024

Cat #: 1497A-A9-M6-0-N

UPC: 662074621415

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 500VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips

Overview

Transformer, Control Circuit, 500VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Also known as: 662074621415, 1497A-A9-M6-0-N

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)