Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Receptacle, With Ground, Horsepower Rating 5 Hp At 480 V, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 2, Number Of Wires: 3, Wire Size: 14 To 12awg, Amperage Rating: 20amp, Voltage Rating: 480v, Phase: 3ph, M
Overview
Receptacle, With Ground, Horsepower Rating 5 Hp At 480 V, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Number Of Poles: 2, Number Of Wires: 3, Wire Size: 14 To 12awg, Amperage Rating: 20amp, Voltage Rating: 480v, Phase: 3ph, M
Also known as: 784474550277, 63-14042
Specifications
Customer Reviews
No reviews for this product
(0)