1-Light Pendant, 100W, A19, 120V, Antique Brushed Nickel
Item #:
620101
Cat #:
65316-965
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
One Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Overview
One Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 65316-965
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Pendant |
Volts AC: | 120 |
Color: | Antique Brushed Nickel |
Material: | Steel |
Diameter: | 15 3/4 in |
Base: | Medium Screw (E26) |
Type: | Pendant |
Color: | Antique Brushed Nickel |
Diameter: | 15 3/4 in |
Wattage: | 100 |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)