5-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish
Item #:
620100
Cat #:
31317-965
UPC:
785652216497
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Overview
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652216497, 31317-965
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 23 in |
Volts AC: | 120 |
Type: | 5-Light, Chandelier |
Color: | Antique Brushed Nickel |
Material: | Steel |
Base: | Medium Screw (E26) |
Diameter: | 23 in |
Type: | 5-Light, Chandelier |
Material: | Steel |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Antique Brushed Nickel |
Customer Reviews
No reviews for this product
(0)