CSL PDQ24-H-I-5-WW 5' LED TAPE

Item #: 620095
Cat #: PDQ24-H-I-5-WW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CSL PDQ24-H-I-5-WW 5' LED TAPE, 3.65W PER FT, 2800K

Overview

CSL PDQ24-H-I-5-WW 5' LED TAPE, 3.65W PER FT, 2800K
Also known as: PDQ24-H-I-5-WW

Specifications

Length: 5 ft
Color Temperature: 2800 (Warm White)
Light Technology: LED
Length: 5 ft
Light Technology: LED
Color Temperature: 2800 (Warm White)

Customer Reviews

No reviews for this product
(0)