Push Button, Flush, Momentary, Black, Legend"REVERSE", Plastic

Item #: 62009

Cat #: 800FP-F210

UPC: 662074686490

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush, Momentary, Black, Legend "REVERSE", Plastic, Operator Only

Overview

Push Button, Flush, Momentary, Black, Legend "REVERSE", Plastic, Operator Only
Also known as: 662074686490, 800FP-F210

Specifications

IP/NEMA Rating: IP66
Type: Flush, Momentary, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Color: Black
Material: Plastic
IP/NEMA Rating: IP66
Size: 22.5 mm
Color: Black
Type: Flush, Momentary, Pushbutton
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)