Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.

Item #: 62001

Cat #: B22H17/8-120GLV

UPC: 781011214302

Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.,
Also known as: 781011214302, B22H17/8-120GLV

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)